Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 9711PB 1-Light Wall Lantern 100-Watt 120-Volt Polished Brass Bay Shore Bay Shore

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 9711PB 1-Light Wall Lantern 100-Watt 120-Volt Polished Brass Bay Shore Bay Shore

SKU: 238415
Kichler Bay Shore Collection Outdoor wall lantern in classic style, features Lifebrite solid brass construction with polished brass finish for long-lasting performance. It measures 5.75-Inch x 10.25-Inch. This outdoor wall lantern supports 100-Watt A19 shaped incandescent lamp operating at 120-Volts. It features clear beveled glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall lantern is UL listed, CSA certified and CULW wet safety rated.
  • Fixture wattage rating of 100-Watts
  • Accommodates one lamp
  • Features clear beveled glass reflector

Overview

Kichler Bay Shore Collection Outdoor wall lantern in classic style, features Lifebrite solid brass construction with polished brass finish for long-lasting performance. It measures 5.75-Inch x 10.25-Inch. This outdoor wall lantern supports 100-Watt A19 shaped incandescent lamp operating at 120-Volts. It features clear beveled glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall lantern is UL listed, CSA certified and CULW wet safety rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Style
Classic
Collection
Bay Shore
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
A19 Incandescent
Shade Type
Clear Beveled Glass
Standards
UL Listed, CSA Certified, cUL Certified Wet Safety Rated
GTIN
00783927109376
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
238415
Base Backplate
4.5 Inch x 7.25 Inch
Mounting
Wall
UPC
78392710937
Manufacturer Name
Kichler
Manufacturer Part Number
9711PB
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Finish
Polished Brass
Dimmable
No
Dimensions
5.75 Inch Width x 10.25 Inch Height
Construction
Lifebrite Solid Brass
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.