Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 9708BK 1-Light Wall Lantern 150-Watt 120-Volt Black Painted Mount Vernon Mount Vernon

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 9708BK 1-Light Wall Lantern 150-Watt 120-Volt Black Painted Mount Vernon Mount Vernon

SKU: 174639
Kichler Mount Vernon Collection 1-Light outdoor wall lantern in black finish, features brass construction. The clear seeded glass shade brings elegance to the home. This lantern uses one 150-Watt A21 medium incandescent lamp that has voltage rating of 120-Volts. It measures 7.50-Inch x 16.75-Inch. This lantern has 6.75-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 4.50-Inch x 5.5-Inch. Lantern is UL listed.
  • Measures 7.50-Inch x 16.75-Inch
  • Sturdy brass construction with black finish for long-lasting durability
  • Accommodates one 150-Watt A21 medium incandescent lamp operating at 120-Volts

Overview

Kichler Mount Vernon Collection 1-Light outdoor wall lantern in black finish, features brass construction. The clear seeded glass shade brings elegance to the home. This lantern uses one 150-Watt A21 medium incandescent lamp that has voltage rating of 120-Volts. It measures 7.50-Inch x 16.75-Inch. This lantern has 6.75-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 4.50-Inch x 5.5-Inch. Lantern is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
150 Watt
Collection
Mount Vernon
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
A21 Incandescent
Shade Type
Clear Seeded Glass
Standards
UL Listed, Wet Locations Rated
GTIN
00783927395199
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
174639
Base Backplate
4.5 Inch x 5.5 Inch
UPC
78392739519
Manufacturer Name
Kichler
Manufacturer Part Number
9708BK
Lamp Wattage
150 Watt
Item Name
Wall Lantern
Finish
Black Painted
Dimmable
No
Dimensions
7.5 Inch Width x 16.75 Inch Height
Construction
Brass
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.