Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 9707OZ 1-Light Wall Lighting 100-Watt 120-Volt 3000K Olde Bronze Mount Vernon

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 9707OZ 1-Light Wall Lighting 100-Watt 120-Volt 3000K Olde Bronze Mount Vernon

SKU: 39062
Kichler Mount Vernon Collection 1-Light outdoor wall light in olde bronze finish, features solid brass construction. A clear seeded glass shade brings elegance to the home. Light uses one 100-Watt A-19 incandescent or hybrid 23 - 30-Watt CFL lamp. Medium socket lamp has voltage rating of 120-Volts. Lamp has color temperature rating of 3000K to ensure optimum light level in the surrounding. It measures 5.5-Inch x 12.5-Inch. Light firmly attaches to the ceiling via backplate measuring 4.5-Inch x 5-Inch. Light is UL listed.
  • Measures 5.5-Inch x 12.5-Inch
  • Power rating of 100-Watts
  • Has olde bronze finish

Overview

Kichler Mount Vernon Collection 1-Light outdoor wall light in olde bronze finish, features solid brass construction. A clear seeded glass shade brings elegance to the home. Light uses one 100-Watt A-19 incandescent or hybrid 23 - 30-Watt CFL lamp. Medium socket lamp has voltage rating of 120-Volts. Lamp has color temperature rating of 3000K to ensure optimum light level in the surrounding. It measures 5.5-Inch x 12.5-Inch. Light firmly attaches to the ceiling via backplate measuring 4.5-Inch x 5-Inch. Light is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Collection
Mount Vernon
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
(1) 100 Watt A19 3000K Incandescent, Hybrid 23 - 30 Watt CFL
Shade Type
Clear Seeded Glass
Standards
UL Listed
GTIN
00783927014342
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Base Backplate
4.5 Inch x 5 Inch
Mounting
Wall
UPC
78392701434
Manufacturer Name
Kichler
Manufacturer Part Number
9707OZ
Lamp Wattage
100 Watt
Item Name
Wall Lighting
Finish
Old Bronze
Dimmable
No
Dimensions
5.5 Inch Width x 12.5 Inch Height
Construction
Solid Brass
Brand Name
Kichler
Degree of Protection
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.