Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 9655BK 1-Light Wall Mount Fixture 100-Watt 120-Volt Black Painted Madison

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 9655BK 1-Light Wall Mount Fixture 100-Watt 120-Volt Black Painted Madison

SKU: 127232
Kichler Madison Collection Outdoor wall fixture in black painted finish, features aluminum construction. Clear beveled glass shade brings elegance to your interior. Fixture accommodates one 100-Watt A-19 hybrid incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 9.25-Inch x 17-Inch. Fixture has base backplate that measures 4.5-Inch x 7.75-Inch. Outdoor wall fixture is wet rated.
  • Harbors one 100-Watt A-19 hybrid incandescent lamp
  • Clear beveled glass shade brings grandeur to your interior
  • Has black painted finish

Overview

Kichler Madison Collection Outdoor wall fixture in black painted finish, features aluminum construction. Clear beveled glass shade brings elegance to your interior. Fixture accommodates one 100-Watt A-19 hybrid incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 9.25-Inch x 17-Inch. Fixture has base backplate that measures 4.5-Inch x 7.75-Inch. Outdoor wall fixture is wet rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Collection
Madison
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
(1) 100 Watt A19 Hybrid 23 - 30 Watt Incandescent
Shade Type
Clear Beveled Glass
Standards
Wet Location Rated
GTIN
00783927149037
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
127232
Base Backplate
4.5 Inch x 7.75 Inch
UPC
78392714903
Manufacturer Name
Kichler
Manufacturer Part Number
9655BK
Lamp Wattage
100 Watt
Item Name
Wall Mount Fixture
Finish
Black Painted
Dimmable
No
Dimensions
9.25 Inch Width x 17 Inch Height
Construction
Aluminum
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.