Tour  

Kichler 9530PB Cast Brass Pedestal Mount Adapter 7-Inch x 4-Inch Polished Brass

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 9530PB Cast Brass Pedestal Mount Adapter 7-Inch x 4-Inch Polished Brass

SKU: 198370
Kichler Utilitarian style pedestal mount adaptor has polished cast brass construction for long-life durability. It measures 7-Inch x 4-Inch. The pedestal mount adaptor is UL listed.
  • Comes in utilitarian style
  • Cast brass construction
  • Comes in polished brass finish

Overview

Kichler Utilitarian style pedestal mount adaptor has polished cast brass construction for long-life durability. It measures 7-Inch x 4-Inch. The pedestal mount adaptor is UL listed.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Polished Brass
Standards
UL Listed
UNSPSC
39111616
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
9530PB
Manufacturer Name
Kichler
UPC
78392795303
GTIN
00783927953030
Style
Utilitarian
Material
Cast Brass
Dimensions
7 Inch Width x 4 Inch Height
Socket Type
No
Brand Name
Kichler
Item Name
Pedestal Mount Adapter
Category Level Three Search
Outdoor Light Accessories
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Outdoor Light Accessories
Is PFA Discontinued
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.