Kichler 9246AZ 2-Light Wall Cylinder 120-Watt 120-Volt Architectural Bronze Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 9246AZ 2-Light Wall Cylinder 120-Watt 120-Volt Architectural Bronze Signature

SKU: 113191
Kichler Signature Collection 2-Light outdoor wall cylinder in architectural bronze finish, features cast aluminum construction. This wall cylinder uses two 120-Watt BR40 incandescent or hybrid 23 - 30-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measures 6-Inch x 15-Inch. This wall cylinder firmly attaches to the ceiling via backplate measuring 5-Inch x 4.75-Inch. Wall cylinder is UL listed.
  • Measures 6-Inch x 15-Inch
  • Power rating of 240-Watts
  • Has architectural bronze finish

Overview

Kichler Signature Collection 2-Light outdoor wall cylinder in architectural bronze finish, features cast aluminum construction. This wall cylinder uses two 120-Watt BR40 incandescent or hybrid 23 - 30-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measures 6-Inch x 15-Inch. This wall cylinder firmly attaches to the ceiling via backplate measuring 5-Inch x 4.75-Inch. Wall cylinder is UL listed.

Specifications

Collection
Signature
Shape
No
Base Backplate
5 Inch x 4.75 Inch
Voltage Rating
120 Volt
Socket Type
Medium
Fixture Wattage
240 Watt
Number of Lamps
2.0000
Lamp Included
No
Lamp Type/Designation
(2) 120 Watt BR40 Incandescent, Hybrid 23 - 30 Watt CFL
Shade Type
No
Standards
UL Listed
GTIN
00783927924641
UNSPSC
39111605
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Construction
Cast Aluminum
Manufacturer Part Number
9246AZ
Manufacturer Name
Kichler
UPC
78392792464
Mounting
Wall
Finish
Architectural Bronze
Lamp Wattage
120 Watt
Item Name
Wall Cylinder
Dimmable
No
Dimensions
6 Inch Width x 15 Inch Height
Degree of Protection
No
Brand Name
Kichler

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.