Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 8044NI 2-Light Ceiling Fixture 75-Watt 120-Volt Brushed Nickel Langford

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 8044NI 2-Light Ceiling Fixture 75-Watt 120-Volt Brushed Nickel Langford

SKU: 29682
Kichler Langford Collection 2-Light ceiling light fixture in brushed nickel finish, features steel construction. The satin etched white glass shade brings elegance to the home. This fixture uses two 75-Watt A19 medium incandescent lamps that have voltage rating of 120-Volts. It measures 13-Inch x 6-Inch. This flush mountable fixture firmly attaches to the wall/ceiling surface using a backplate of size 13.0-Inch Dia. Fixture is UL listed.
  • Measures 13-Inch x 6-Inch
  • Sturdy steel construction with brushed nickel finish for long-lasting durability
  • Accommodates two 75-Watt A19 medium incandescent lamps operating at 120-Volts

Overview

Kichler Langford Collection 2-Light ceiling light fixture in brushed nickel finish, features steel construction. The satin etched white glass shade brings elegance to the home. This fixture uses two 75-Watt A19 medium incandescent lamps that have voltage rating of 120-Volts. It measures 13-Inch x 6-Inch. This flush mountable fixture firmly attaches to the wall/ceiling surface using a backplate of size 13.0-Inch Dia. Fixture is UL listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Voltage Rating
120 Volt
Base Backplate
13 Inch Dia
Collection
Langford
Fixture Wattage
150 Watt
Lamp Type/Designation
A19 Incandescent
Shape
No
Shade Type
Satin Etched White
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111521
GTIN
00783927207676
Socket Type
Medium
Brand Name
Kichler
Construction
Steel
Degree of Protection
No
UPC
78392720767
Dimensions
13 Inch Width x 6 Inch Height
Dimmable
No
Finish
Brushed Nickel
Number of Lamps
2.0000
Mounting
Flush
Manufacturer Name
Kichler
Manufacturer Part Number
8044NI
Lamp Wattage
75 Watt
Item Name
Ceiling Fixture
Standards
UL Safety Rated for Dry Locations

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.