Kichler 5968NI 4-Light Bath Fixture 60-Watt 120-Volt Brushed Nickel Tube

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 5968NI 4-Light Bath Fixture 60-Watt 120-Volt Brushed Nickel Tube

SKU: 127833
Kichler Tube Collection 4-Light bath fixture in brushed nickel finish, features steel construction. Opal etched glass shade brings elegance to the home. This bath fixture uses four 60-Watt halogen lamps. G9 Socket lamp has voltage rating of 120-Volts. It measure 28-Inch x 4.75-Inch. This bath fixture allows 5.25-inches mounting away from the wall and has base backplate that measures 5.5-Inch x 4.5-Inch. Bath fixture is UL damp location listed.
  • Power rating of 240-Watts
  • Measures 28-Inch x 4.75-Inch
  • Has brushed nickel finish

Overview

Kichler Tube Collection 4-Light bath fixture in brushed nickel finish, features steel construction. Opal etched glass shade brings elegance to the home. This bath fixture uses four 60-Watt halogen lamps. G9 Socket lamp has voltage rating of 120-Volts. It measure 28-Inch x 4.75-Inch. This bath fixture allows 5.25-inches mounting away from the wall and has base backplate that measures 5.5-Inch x 4.5-Inch. Bath fixture is UL damp location listed.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Country Of Origin
China
Standards
UL Listed, US Patent Pending
GTIN
00783927241236
Base Backplate
5.5 Inch x 4.5 Inch
Collection
Tube
Shade Type
Etched Opal Glass
Fixture Wattage
240 Watt
Lamp Included
Yes
Lamp Type/Designation
(4) 60 Watt Halogen
Socket Type
G9
Shape
No
UPC
78392724123
Manufacturer Name
Kichler
Manufacturer Part Number
5968NI
Brand Name
Kichler
Construction
Steel
Number of Lamps
4.0000
Lamp Wattage
60 Watt
Item Name
Bath Fixture
Finish
Brushed Nickel
Dimmable
No
Dimensions
28 Inch Width x 4.75 Inch Height
Degree of Protection
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.