Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 5076NI 1-Light Wall Sconce 100-Watt 120-Volt Brushed Nickel Hendrik

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 5076NI 1-Light Wall Sconce 100-Watt 120-Volt Brushed Nickel Hendrik

SKU: 39147
Kichler Hendrik Collection Wall sconce in brushed nickel finish, features steel construction. Satin etched cased opal glass shade brings elegance to your interior. This wall sconce accommodates one 100-Watt A-19 hybrid incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 5.25-Inch x 12-Inch. Wall mountable sconce has base backplate that measures 4.5-Inch x 12-Inch. Wall sconce is damp rated.
  • Measures 4.5-Inch x 12-Inch
  • Features steel construction
  • Comes in brushed nickel finish

Overview

Kichler Hendrik Collection Wall sconce in brushed nickel finish, features steel construction. Satin etched cased opal glass shade brings elegance to your interior. This wall sconce accommodates one 100-Watt A-19 hybrid incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 5.25-Inch x 12-Inch. Wall mountable sconce has base backplate that measures 4.5-Inch x 12-Inch. Wall sconce is damp rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Satin Etched Cased Opal Glass
Lamp Type/Designation
(1) 100 Watt A19 Incandescent, Hybrid 18 - 25 Watt CFL
Standards
Damp Rated
Lamp Included
No
Fixture Wattage
100 Watt
Collection
Hendrik
Base Backplate
4.5 Inch x 12 Inch
Voltage Rating
120 Volt
GTIN
00783927198493
UPC
78392719849
Manufacturer Name
Kichler
Manufacturer Part Number
5076NI
UNSPSC
39111521
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
Shape
No
Finish
Brushed Nickel
Item Name
Wall Sconce
Dimmable
No
Dimensions
5.25 Inch Width x 12 Inch Height
Degree of Protection
No
Lamp Wattage
100 Watt
Construction
Steel
Brand Name
Kichler
Socket Type
Medium
Number of Lamps
1.0000

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.