Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 4U120X22WHT Under Cabinet Light Fixture 20-Watt 120-Volt Textured White 4U Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 4U120X22WHT Under Cabinet Light Fixture 20-Watt 120-Volt Textured White 4U Series

SKU: 513866
Kichler 4U Series Under cabinet light fixture has aluminum construction with textured white finish for longer life. It has (3) 20-Watt incandescent lamps for energy efficiency, superior color rendering and long life. It features hi-low-off rocker switch for optimal lighting control and is dimmable with standard wall dimmer. It includes captive screws for quick and easy installation. Under cabinet light fixture is ETL listed.
  • Direct wire and linkable
  • 1/4-Inch extenders help to dissipate heat
  • Comes in utilitarian style

Overview

Kichler 4U Series Under cabinet light fixture has aluminum construction with textured white finish for longer life. It has (3) 20-Watt incandescent lamps for energy efficiency, superior color rendering and long life. It features hi-low-off rocker switch for optimal lighting control and is dimmable with standard wall dimmer. It includes captive screws for quick and easy installation. Under cabinet light fixture is ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
60 Watt
Shape
No
Lamp Type/Designation
(3) 20 Watt Incandescent
Socket Type
Bi-Pin G8
Voltage Rating
120 Volt
Style
Utilitarian
Lamp Included
Yes
Shade Type
Frosted Glass
Standards
ETL Listed
GTIN
00783927493000
UNSPSC
39111528
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
513866
Collection
4U Series
Number of Lamps
3.0000
UPC
78392749300
Manufacturer Name
Kichler
Manufacturer Part Number
4U120X22WHT
Average Life
2500 Hour
Lamp Wattage
20 Watt
Item Name
Under Cabinet Light Fixture
Finish
Textured White
Dimmable
Yes
Dimensions
22 Inch Length x 4-1/2 Inch Width x 1-1/4 Inch Height
Degree of Protection
No
Construction
Aluminum
Brand Name
Kichler
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.