Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49907BK Direct Burial Aluminum Post with Ladder Rest External Photocell and GCO 84-Inch Painted Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49907BK Direct Burial Aluminum Post with Ladder Rest External Photocell and GCO 84-Inch Painted Black

SKU: 10751
Kichler Pier & Post Light Accessories Collection Post in painted black finish, has aluminum construction. It features an exterior photoeye ladder rest and GCO. It measures 3-Inch x 84-Inch.
  • Features aluminum construction with painted black finish
  • Measures 3-Inch x 84-Inch
  • Voltage rating of 120-Volts

Overview

Kichler Pier & Post Light Accessories Collection Post in painted black finish, has aluminum construction. It features an exterior photoeye ladder rest and GCO. It measures 3-Inch x 84-Inch.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Black Painted
Country Of Origin
China
UPC
78392730005
GTIN
00783927300056
UNSPSC
39111616
RoHS Flag
No
Energy Star Flag
No
Manufacturer Name
Kichler
Manufacturer Part Number
49907BK
Socket Type
No
Type
Direct Burial
Voltage Rating
120 Volt
Material
Aluminum
Item Name
Post
Includes
Ladder Rest, External Photocell and GCO
Brand Name
Kichler
Dimensions
3 Inch Width x 84 Inch Height

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.