Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49776BK 1-Light Wall Light 150-Watt 120-Volt Black Painted Northland

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49776BK 1-Light Wall Light 150-Watt 120-Volt Black Painted Northland

SKU: 594858
Kichler Northland Collection Outdoor wall light in vintage style, features aluminum construction with black painted finish for long-lasting performance. It measures 14-Inch x 16.75-Inch. This wall light supports 150-Watt A21 shaped incandescent lamp operating at 120-Volts. It features high-quality reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall light is ETL wet safety rated.
  • One light outdoor wall lantern from the Northland collection combines a white inner finish with a matte black exterior
  • Fixture wattage rating of 150-Watts
  • Accommodates one lamp

Overview

Kichler Northland Collection Outdoor wall light in vintage style, features aluminum construction with black painted finish for long-lasting performance. It measures 14-Inch x 16.75-Inch. This wall light supports 150-Watt A21 shaped incandescent lamp operating at 120-Volts. It features high-quality reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall light is ETL wet safety rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
150 Watt
Style
Vintage
Collection
Northland
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
A21 Incandescent
Shade Type
No
Standards
ETL Wet Safety Rated
GTIN
00783927512558
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
594858
Base Backplate
8 Inch Dia
Mounting
Wall
UPC
78392751255
Manufacturer Name
Kichler
Manufacturer Part Number
49776BK
Lamp Wattage
150 Watt
Item Name
Wall Light
Finish
Black Painted
Dimmable
No
Dimensions
14 Inch Width x 16.75 Inch Height
Construction
Aluminum
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.