Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49744WZC 1-Light Wall Light 20-Watt 120-Volt Weathered Zinc Argyle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49744WZC 1-Light Wall Light 20-Watt 120-Volt Weathered Zinc Argyle

SKU: 525935
Kichler Argyle Collection Outdoor wall light features aluminum construction with olde bronze finish for long-lasting performance. It measures 8-Inch x 12.75-Inch. This wall light supports 20-Watt A19 shaped incandescent lamp operating at 120-Volts. It features clear seeded glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall light is ETLW- ETL wet safety rated.
  • Fixture wattage rating of 20-Watts
  • Accommodates one lamp
  • Features clear seeded glass reflector

Overview

Kichler Argyle Collection Outdoor wall light features aluminum construction with olde bronze finish for long-lasting performance. It measures 8-Inch x 12.75-Inch. This wall light supports 20-Watt A19 shaped incandescent lamp operating at 120-Volts. It features clear seeded glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall light is ETLW- ETL wet safety rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
20 Watt
Collection
Argyle
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
A19 Incandescent
Shade Type
Clear Seeded Glass
Standards
ETLW- ETL Wet Safety Rated
GTIN
00783927491136
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
525935
Base Backplate
4.75 Inch x 7.75 Inch
Mounting
Wall
UPC
78392749113
Manufacturer Name
Kichler
Manufacturer Part Number
49744WZC
Lamp Wattage
20 Watt
Item Name
Wall Light
Finish
Weathered Zinc
Dimmable
No
Dimensions
8 Inch Width x 12.75 Inch Height
Construction
Aluminum
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.