Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49715OZ 3-Light Wall Lantern 60-Watt 120-Volt Olde Bronze Harbor Row Harbor Row

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49715OZ 3-Light Wall Lantern 60-Watt 120-Volt Olde Bronze Harbor Row Harbor Row

SKU: 553356
Kichler Harbor Row Collection Outdoor wall lantern features aluminum construction with olde bronze finish for long-lasting performance. It measures 10.5-Inch x 23.25-Inch. This wall lantern supports three 60-Watt B shaped incandescent lamps operating at 120-Volts. It features clear seeded glass reflector for enhanced light illumination. It comes with candelabra base socket. Outdoor wall lantern is ETL wet safety rated.
  • Features a clear, seeded glass for a highly textured appearance and brass candle accents for a warm glow
  • Fixture wattage rating of 180-Watts
  • Accommodates three lamps

Overview

Kichler Harbor Row Collection Outdoor wall lantern features aluminum construction with olde bronze finish for long-lasting performance. It measures 10.5-Inch x 23.25-Inch. This wall lantern supports three 60-Watt B shaped incandescent lamps operating at 120-Volts. It features clear seeded glass reflector for enhanced light illumination. It comes with candelabra base socket. Outdoor wall lantern is ETL wet safety rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
180 Watt
Collection
Harbor Row
Voltage Rating
120 Volt
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
Type B Incandescent
Shade Type
Clear Seeded Glass
Standards
ETLW Wet Safety Rated
GTIN
00783927490030
Number of Lamps
3.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
553356
Base Backplate
5.75 Inch x 9.25 Inch
Mounting
Wall
UPC
78392749003
Manufacturer Name
Kichler
Manufacturer Part Number
49715OZ
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Finish
Old Bronze
Dimmable
No
Dimensions
10.5 Inch Width x 23.25 Inch Height
Construction
Aluminum
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.