Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49674OZ 1-Light Small Wall Lantern 75-Watt 120-Volt Olde Bronze Woodhollow Lane Woodhollow Lane

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49674OZ 1-Light Small Wall Lantern 75-Watt 120-Volt Olde Bronze Woodhollow Lane Woodhollow Lane

SKU: 442717
Kichler Woodhollow Lane Collection Small outdoor wall lantern in traditional style, features aluminum construction with olde bronze finish for long-lasting performance. It measures 7-Inch x 9.5-Inch. This outdoor wall lantern supports 75-Watt A19 shaped incandescent lamp operating at 120-Volts. It features clear seeded glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall lantern is ETLW wet safety rated.
  • Fixture wattage rating of 75-Watts
  • Accommodates one lamp
  • Features clear seeded glass reflector

Overview

Kichler Woodhollow Lane Collection Small outdoor wall lantern in traditional style, features aluminum construction with olde bronze finish for long-lasting performance. It measures 7-Inch x 9.5-Inch. This outdoor wall lantern supports 75-Watt A19 shaped incandescent lamp operating at 120-Volts. It features clear seeded glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall lantern is ETLW wet safety rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
75 Watt
Style
Traditional
Collection
Woodhollow Lane
Voltage Rating
120 Volt
Type
Small
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
A19 Incandescent
Shade Type
Clear Seeded Glass
Standards
ETLW Wet Safety Rated
Number of Lamps
1.0000
Energy Star Flag
No
sku
442717
Base Backplate
4.5 Inch x 6.75 Inch
Mounting
Wall
UPC
78392746972
Manufacturer Name
Kichler
Manufacturer Part Number
49674OZ
Lamp Wattage
75 Watt
Item Name
Wall Lantern
Finish
Old Bronze
Dimmable
No
Dimensions
7 Inch Width x 9.5 Inch Height
Construction
Aluminum
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.