Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49664WZC 1 Light Outdoor Post 150-Watt 120-Volt Weathered Zinc Sumner Court Sumner Court

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49664WZC 1 Light Outdoor Post 150-Watt 120-Volt Weathered Zinc Sumner Court Sumner Court

SKU: 484105
Kichler Sumner Court Collection 120-Volt outdoor post features aluminum construction with weathered zinc finish. The post accommodates A19 incandescent lamp of 150-Watts. This post has medium socket and etched seeded glass shade. It measures 11.75-Inch x 21-Inch.
  • Comes in weathered zinc finish
  • Durable aluminum construction for long-lasting performance
  • Measures 11.75-Inch x 21-Inch

Overview

Kichler Sumner Court Collection 120-Volt outdoor post features aluminum construction with weathered zinc finish. The post accommodates A19 incandescent lamp of 150-Watts. This post has medium socket and etched seeded glass shade. It measures 11.75-Inch x 21-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Shape
No
Collection
Sumner Court
Fixture Wattage
150 Watt
Lamp Included
No
Socket Type
Medium
Lamp Type/Designation
A21 Incandescent
Shade Type
Etched Seeded Glass
Standards
Safety Rated, Wet Location Rated
UNSPSC
39111612
Energy Star Flag
No
sku
484105
Number of Lamps
1.0000
Manufacturer Part Number
49664WZC
UPC
78392746921
Manufacturer Name
Kichler
Brand Name
Kichler
Construction
Aluminum
Degree of Protection
No
Dimensions
11.75 Inch Width x 21 Inch Height
Dimmable
No
Finish
Weathered Zinc
Lamp Wattage
150 Watt
Item Name
Outdoor Post
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.