Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49586OZ 1-Light Wall Lantern 100-Watt 120-Volt Olde Bronze Westington

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49586OZ 1-Light Wall Lantern 100-Watt 120-Volt Olde Bronze Westington

SKU: 385433
Kichler Westington Collection Outdoor wall lantern in vintage style, features aluminum construction with olde bronze finish for long-lasting performance. It measures 14-Inch x 10-Inch. This outdoor wall lantern supports 100-Watt A19 shaped incandescent lamp operating at 120-Volts. It features clear glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall lantern is ETL wet safety rated.
  • Fixture wattage rating of 100-Watts
  • Accommodates one lamp
  • Features clear glass reflector

Overview

Kichler Westington Collection Outdoor wall lantern in vintage style, features aluminum construction with olde bronze finish for long-lasting performance. It measures 14-Inch x 10-Inch. This outdoor wall lantern supports 100-Watt A19 shaped incandescent lamp operating at 120-Volts. It features clear glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall lantern is ETL wet safety rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Style
Vintage
Collection
Westington
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
A19 Incandescent
Shade Type
Clear Glass
Standards
ETL Wet Safety Rated
GTIN
00783927463287
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
385433
Base Backplate
5.5 Inch Dia
Mounting
Wall
UPC
78392746328
Manufacturer Name
Kichler
Manufacturer Part Number
49586OZ
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Finish
Old Bronze
Dimmable
No
Dimensions
14 Inch Width x 10 Inch Height
Construction
Aluminum
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.