Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49506OZ 4 Light Outdoor Post 60-Watt 120-Volt Olde Bronze Wiscombe Park Wiscombe Park

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49506OZ 4 Light Outdoor Post 60-Watt 120-Volt Olde Bronze Wiscombe Park Wiscombe Park

SKU: 342051
Kichler Wiscombe Park Collection 120-Volt outdoor post features aluminum construction with olde bronze finish. This post accommodates four type B incandescent lamps of 60-Watts. This outdoor post has candelabra socket and clear seeded glass shade. It measures 9-Inch x 23.25-Inch.
  • Comes in olde bronze finish
  • Durable aluminum construction for long-lasting performance
  • Measures 9-Inch x 23.25-Inch

Overview

Kichler Wiscombe Park Collection 120-Volt outdoor post features aluminum construction with olde bronze finish. This post accommodates four type B incandescent lamps of 60-Watts. This outdoor post has candelabra socket and clear seeded glass shade. It measures 9-Inch x 23.25-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Shape
No
Collection
Wiscombe Park
Fixture Wattage
240 Watt
Lamp Included
No
Socket Type
Candelabra
GTIN
00783927446891
Lamp Type/Designation
Type B Incandescent
Shade Type
Clear Seeded Glass
Standards
Safety Rated, Wet Location Rated
UNSPSC
39111612
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
342051
Number of Lamps
4.0000
Manufacturer Part Number
49506OZ
UPC
78392744689
Manufacturer Name
Kichler
Brand Name
Kichler
Construction
Aluminum
Degree of Protection
No
Dimensions
9 Inch Width x 23.25 Inch Height
Dimmable
No
Finish
Old Bronze
Lamp Wattage
60 Watt
Item Name
Outdoor Post
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.