Collection | Wiscombe Park |
Shape | No |
---|---|---|---|
Base Backplate | 4.5 Inch x 6.5 Inch |
Voltage Rating | 120 Volt |
Style | Traditional |
Socket Type | Medium |
Fixture Wattage | 100 Watt |
Number of Lamps | 1.0000 |
Lamp Included | No |
Lamp Type/Designation | (1) 100 Watt A19 Incandescent |
Shade Type | Clear Seeded Glass |
Standards | ETL Listed |
GTIN | 00783927446846 |
UNSPSC | 39111605 |
RoHS Flag | No |
Country Of Origin | China |
Energy Star Flag | No |
Construction | Aluminum |
Manufacturer Part Number | 49501OZ |
Manufacturer Name | Kichler |
UPC | 78392744684 |
Mounting | Wall |
Finish | Old Bronze |
Lamp Wattage | 100 Watt |
Item Name | Wall Fixture |
Dimmable | No |
Dimensions | 6 Inch Width x 12.25 Inch Height |
Degree of Protection | No |
Brand Name | Kichler |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.