Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49445AZ 1-Light Wall Lantern 100-Watt 120-Volt Architectural Bronze Lyndon

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49445AZ 1-Light Wall Lantern 100-Watt 120-Volt Architectural Bronze Lyndon

SKU: 118568
Kichler Lyndon Collection 1-Light outdoor wall lantern in architectural bronze finish, features cast aluminum construction. A clear seeded glass shade brings elegance to the home. Lantern uses one 100-Watt A-19 incandescent or hybrid 23 - 30-Watt CFL lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 6-Inch x 15-Inch. Lantern firmly attaches to the ceiling via backplate of size 6-Inch Dia. Lantern is UL listed.
  • Measures 6-Inch x 15-Inch
  • Power rating of 100-Watts
  • Has architectural bronze finish

Overview

Kichler Lyndon Collection 1-Light outdoor wall lantern in architectural bronze finish, features cast aluminum construction. A clear seeded glass shade brings elegance to the home. Lantern uses one 100-Watt A-19 incandescent or hybrid 23 - 30-Watt CFL lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 6-Inch x 15-Inch. Lantern firmly attaches to the ceiling via backplate of size 6-Inch Dia. Lantern is UL listed.

Specifications

Voltage Rating
120 Volt
Base Backplate
6 Inch Dia
Socket Type
Medium
Collection
Lyndon
Fixture Wattage
100 Watt
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt A19 Incandescent, Hybrid 23 - 30 Watt CFL
Shade Type
Clear Seeded Glass
Standards
UL Listed
GTIN
00783927393324
UNSPSC
39111605
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
49445AZ
Manufacturer Name
Kichler
UPC
78392739332
Mounting
Wall
Finish
Architectural Bronze
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Dimmable
No
Dimensions
6 Inch Width x 15 Inch Height
Degree of Protection
No
Construction
Cast Aluminum
Brand Name
Kichler

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.