Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Fixture Wattage | 75 Watt |
Style | Vintage |
Collection | Bradford |
Voltage Rating | 120 Volt |
Socket Type | Medium |
Shape | No |
Lamp Included | No |
UNSPSC | 39111605 |
Lamp Type/Designation | A19 Incandescent |
Shade Type | Clear Seeded Glass |
Standards | ETL Wet Safety Rated |
GTIN | 00783927452458 |
Number of Lamps | 1.0000 |
RoHS Flag | No |
Country Of Origin | China |
Energy Star Flag | No |
sku | 384984 |
Base Backplate | 5 Inch Dia |
Mounting | Wall |
UPC | 78392745245 |
Manufacturer Name | Kichler |
Manufacturer Part Number | 49381OZ |
Lamp Wattage | 75 Watt |
Item Name | Wall Light |
Finish | Old Bronze |
Dimmable | No |
Dimensions | 6 Inch Width x 8.75 Inch Height |
Construction | Aluminum |
Brand Name | Kichler |
Degree of Protection | No |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.