Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49343AZ 2-Light Ceiling Fixture 75-Watt 120-Volt Architectural Bronze Bowen

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49343AZ 2-Light Ceiling Fixture 75-Watt 120-Volt Architectural Bronze Bowen

SKU: 128142
Kichler Bowen Collection 2-Light outdoor ceiling fixture in architectural bronze finish, features cast aluminum construction. Satin etched cased opal glass shade brings elegance to the home. Flush mountable fixture uses two 75-Watt A-19 incandescent or hybrid 18 - 25-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measures 11-Inch x 6.5-Inch. Fixture is UL listed.
  • Measures 11-Inch x 6.5-Inch
  • Power rating of 150-Watts
  • Has architectural bronze finish

Overview

Kichler Bowen Collection 2-Light outdoor ceiling fixture in architectural bronze finish, features cast aluminum construction. Satin etched cased opal glass shade brings elegance to the home. Flush mountable fixture uses two 75-Watt A-19 incandescent or hybrid 18 - 25-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measures 11-Inch x 6.5-Inch. Fixture is UL listed.

Specifications

Voltage Rating
120 Volt
Socket Type
Medium
Collection
Bowen
Fixture Wattage
150 Watt
Shape
No
Number of Lamps
2.0000
Lamp Included
No
Lamp Type/Designation
(2) 75 Watt A19 Incandescent, Hybrid 18 - 25 Watt CFL
Shade Type
Satin Etched Cased Opal Glass
Standards
UL Listed
GTIN
00783927348836
UNSPSC
39111605
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
49343AZ
Manufacturer Name
Kichler
UPC
78392734883
Mounting
Flush
Finish
Architectural Bronze
Lamp Wattage
75 Watt
Item Name
Ceiling Fixture
Dimmable
No
Dimensions
11 Inch Width x 6.5 Inch Height
Degree of Protection
No
Construction
Cast Aluminum
Brand Name
Kichler

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.