Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49277WZC 2-Light Ceiling Light 75-Watt 120-Volt Weathered Zinc McAdams Wiscombe Park

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49277WZC 2-Light Ceiling Light 75-Watt 120-Volt Weathered Zinc McAdams Wiscombe Park

SKU: 484103
Kichler McAdams, Wiscombe Park Collection Outdoor ceiling light features cast aluminum construction with weathered zinc finish for long-lasting performance. It measures 11.5-Inch x 5.5-Inch. This outdoor ceiling light supports two 75-Watt A19 shaped incandescent lamps operating at 120-Volts. It features clear seeded glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor ceiling light is ETL wet safety rated.
  • Two light outdoor ceiling light from the transitional Wiscombe Park collection is the perfect fit for the outside of your home
  • Fixture wattage rating of 150-Watts
  • Accommodates two lamps

Overview

Kichler McAdams, Wiscombe Park Collection Outdoor ceiling light features cast aluminum construction with weathered zinc finish for long-lasting performance. It measures 11.5-Inch x 5.5-Inch. This outdoor ceiling light supports two 75-Watt A19 shaped incandescent lamps operating at 120-Volts. It features clear seeded glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor ceiling light is ETL wet safety rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
150 Watt
Collection
McAdams, Wiscombe Park
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
A19 Incandescent
Shade Type
Clear Seeded Glass
Standards
ETLD Damp Safety Rated
GTIN
00783927468022
Number of Lamps
2.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
484103
Base Backplate
11.5 Inch x 11.5 Inch
UPC
78392746802
Manufacturer Name
Kichler
Manufacturer Part Number
49277WZC
Lamp Wattage
75 Watt
Item Name
Ceiling Light
Finish
Weathered Zinc
Dimmable
No
Dimensions
11.5 Inch Width x 5.5 Inch Height
Construction
Cast Aluminum
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.