Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49202BK 1-Light Wall Lighting 150-Watt 120-Volt Black Painted Tremillo

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49202BK 1-Light Wall Lighting 150-Watt 120-Volt Black Painted Tremillo

SKU: 42115
Kichler Tremillo Collection 1-Light outdoor wall light in black painted finish, features cast aluminum construction. Satin etched cased opal glass shade brings elegance to the home. Light uses one 150-Watt A21 incandescent or hybrid 30 - 52-Watt CFL lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 8.5-Inch x 17.25-Inch. Light firmly attaches to the ceiling via backplate measuring 8-Inch x 8.5-Inch. Light is UL listed.
  • Measures 8.5-Inch x 17.25-Inch
  • Power rating of 150-Watts
  • Has black painted finish

Overview

Kichler Tremillo Collection 1-Light outdoor wall light in black painted finish, features cast aluminum construction. Satin etched cased opal glass shade brings elegance to the home. Light uses one 150-Watt A21 incandescent or hybrid 30 - 52-Watt CFL lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 8.5-Inch x 17.25-Inch. Light firmly attaches to the ceiling via backplate measuring 8-Inch x 8.5-Inch. Light is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
150 Watt
Collection
Tremillo
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
(1) 150 Watt A21 Incandescent, Hybrid 30 - 52 Watt CFL
Shade Type
Satin Etched Cased Opal Glass
Standards
UL Listed, US Patent Pending
GTIN
00783927307154
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Base Backplate
8 Inch x 8.5 Inch
Mounting
Wall
UPC
78392730715
Manufacturer Name
Kichler
Manufacturer Part Number
49202BK
Lamp Wattage
150 Watt
Item Name
Wall Lighting
Finish
Black Painted
Dimmable
No
Dimensions
8.5 Inch Width x 17.25 Inch Height
Construction
Cast Aluminum
Brand Name
Kichler
Degree of Protection
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.