Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49187BK 1-Light Outdoor Post Light 100-Watt 120-Volt Black Painted Barrie

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49187BK 1-Light Outdoor Post Light 100-Watt 120-Volt Black Painted Barrie

SKU: 91557
Kichler Barrie Collection Outdoor post mount light has durable, corrosion-resistant die-cast aluminum construction with painted black finish. It features incandescent lamp that delivers 15817-Lumen of bright light. This light has medium socket type and clear beveled shade. It operates at a voltage rating of 120-Volts and power rating of 100-Watts.
  • Has a fixture wattage of 100-Watts
  • Has a voltage rating of 120-Volts
  • Features one lamp

Overview

Kichler Barrie Collection Outdoor post mount light has durable, corrosion-resistant die-cast aluminum construction with painted black finish. It features incandescent lamp that delivers 15817-Lumen of bright light. This light has medium socket type and clear beveled shade. It operates at a voltage rating of 120-Volts and power rating of 100-Watts.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Shape
No
Collection
Barrie
Lamp Included
No
Socket Type
Medium
GTIN
00783927313971
Lamp Type/Designation
100 Watt Incandescent
Shade Type
Clear Beveled Glass
UNSPSC
39111612
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Number of Lamps
1.0000
Manufacturer Part Number
49187BK
UPC
78392731397
Manufacturer Name
Kichler
Brand Name
Kichler
Construction
Cast Aluminum
Degree of Protection
No
Dimensions
9-3/4 Inch Width x 18 Inch Height
Dimmable
No
Finish
Black Painted
Lamp Wattage
100 Watt
Item Name
Outdoor Post Light

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.