Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49159OZ 1-Light Wall Mount Fixture 26-Watt 120-Volt Olde Bronze Portman Square

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49159OZ 1-Light Wall Mount Fixture 26-Watt 120-Volt Olde Bronze Portman Square

SKU: 409562
Kichler Portman Square Collection Outdoor wall fixture in olde bronze finish, features brass construction. Etched seeded glass shade brings elegance to your interior. Fixture accommodates one 26-Watt A21 hybrid incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 9-Inch x 14-Inch. Fixture has base backplate that measures 4.75-Inch x 9.25-Inch. Outdoor wall fixture is wet rated.
  • Harbors one 26-Watt A21 hybrid incandescent lamp
  • Medium socket lamp has voltage rating of 120-Volts
  • Has olde bronze finish

Overview

Kichler Portman Square Collection Outdoor wall fixture in olde bronze finish, features brass construction. Etched seeded glass shade brings elegance to your interior. Fixture accommodates one 26-Watt A21 hybrid incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 9-Inch x 14-Inch. Fixture has base backplate that measures 4.75-Inch x 9.25-Inch. Outdoor wall fixture is wet rated.

Specifications

Voltage Rating
120 Volt
Base Backplate
4.75 Inch x 9.25 Inch
Socket Type
Medium
Collection
Portman Square
Fixture Wattage
26 Watt
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 26 Watt A21 Hybrid 30 - 52 Watt Incandescent
Shade Type
Etched Seeded Glass
Standards
Wet Location Rated, Title 24
GTIN
00783927305143
UNSPSC
39111605
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
49159OZ
Manufacturer Name
Kichler
UPC
78392730514
Finish
Old Bronze
Lamp Wattage
26 Watt
Item Name
Wall Mount Fixture
Dimmable
No
Dimensions
9 Inch Width x 14 Inch Height
Degree of Protection
No
Construction
Brass
Brand Name
Kichler

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.