Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 49126DBK 1-Light Wall Light 60-Watt 120-Volt Distressed Black Royal Marine Royal Marine

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 49126DBK 1-Light Wall Light 60-Watt 120-Volt Distressed Black Royal Marine Royal Marine

SKU: 525919
Kichler Royal Marine Collection Outdoor wall light features aluminum construction with distressed black finish for long-lasting performance. It measures 7-Inch x 13.25-Inch. This wall light supports 60-Watt A19 shaped incandescent lamp operating at 120-Volts. It features clear seeded glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall light is ETL wet safety rated.
  • Fixture wattage rating of 60-Watts
  • Accommodates one lamp
  • Features clear seeded glass reflector

Overview

Kichler Royal Marine Collection Outdoor wall light features aluminum construction with distressed black finish for long-lasting performance. It measures 7-Inch x 13.25-Inch. This wall light supports 60-Watt A19 shaped incandescent lamp operating at 120-Volts. It features clear seeded glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor wall light is ETL wet safety rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
60 Watt
Collection
Royal Marine
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
A19 Incandescent
Shade Type
Clear Seeded Glass
Standards
ETL Wet Safety Rated
GTIN
00783927511964
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
525919
Base Backplate
4.5 Inch x 7 Inch
Mounting
Wall
UPC
78392751196
Manufacturer Name
Kichler
Manufacturer Part Number
49126DBK
Lamp Wattage
60 Watt
Item Name
Wall Light
Finish
Distressed Black
Dimmable
No
Dimensions
7 Inch Width x 13.25 Inch Height
Construction
Aluminum
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.