Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 45457CH 1-Light Wall Sconce 60-Watt 120-Volt Chrome Braelyn

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 45457CH 1-Light Wall Sconce 60-Watt 120-Volt Chrome Braelyn

SKU: 391167
Kichler Braelyn Collection Wall sconce in chrome finish, features steel construction. Clear seeded glass shade brings elegance to your interior. This wall sconce accommodates one 60-Watt A-19 hybrid incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 5-Inch x 9.5-Inch. The wall mountable sconce has 5-Inch Dia base backplate. Wall sconce is dry rated.
  • Measures 5-Inch x 9.5-Inch
  • Features steel construction
  • Comes in chrome finish

Overview

Kichler Braelyn Collection Wall sconce in chrome finish, features steel construction. Clear seeded glass shade brings elegance to your interior. This wall sconce accommodates one 60-Watt A-19 hybrid incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 5-Inch x 9.5-Inch. The wall mountable sconce has 5-Inch Dia base backplate. Wall sconce is dry rated.

Specifications

Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Clear Seeded Glass
Lamp Type/Designation
(1) 60 Watt A19 Hybrid 13 - 15 Watt Incandescent
Standards
Dry Rated
Lamp Included
No
Fixture Wattage
60 Watt
Collection
Braelyn
Base Backplate
5 Inch Dia
Voltage Rating
120 Volt
GTIN
00783927455459
UPC
78392745545
Manufacturer Name
Kichler
Manufacturer Part Number
45457CH
UNSPSC
39111521
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
Shape
No
Finish
Chrome
Item Name
Wall Sconce
Dimmable
No
Dimensions
5 Inch Width x 9.5 Inch Height
Degree of Protection
No
Lamp Wattage
60 Watt
Construction
Steel
Brand Name
Kichler
Socket Type
Medium
Number of Lamps
1.0000

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.