Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 45150AP 2-Light Bath Fixture 100-Watt 120-Volt Antique Pewter Tully

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 45150AP 2-Light Bath Fixture 100-Watt 120-Volt Antique Pewter Tully

SKU: 133262
Kichler Tully Collection 2-Light bath fixture in antique pewter finish, features steel construction. Satin etched cased opal glass shade brings elegance to the home. This bath fixture uses two 100-Watt A-19, incandescent or hybrid 18 - 25-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measure 15-Inch x 6.5-Inch. This bath fixture allows 6.75-inches mounting away from the wall and has 5-Inch square base backplate. Bath fixture is UL damp location listed.
  • Power rating of 200-Watts
  • Measures 15-Inch x 6.5-Inch
  • Has antique pewter finish

Overview

Kichler Tully Collection 2-Light bath fixture in antique pewter finish, features steel construction. Satin etched cased opal glass shade brings elegance to the home. This bath fixture uses two 100-Watt A-19, incandescent or hybrid 18 - 25-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measure 15-Inch x 6.5-Inch. This bath fixture allows 6.75-inches mounting away from the wall and has 5-Inch square base backplate. Bath fixture is UL damp location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Face Type
No
Lens Type
No
Letter Color
No
Background Color
No
Dimmable
No
RoHS Flag
No
Lamp Included
No
Lamp Type/Designation
(2) 100 Watt A19 Incandescent, Hybrid 18 - 25 Watt CFL
Shade Type
Satin Etched Cased Opal Glass
Standards
UL Listed
GTIN
00783927331951
UNSPSC
39111536
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
45150AP
Manufacturer Name
Kichler
UPC
78392733195
Fixture Wattage
200 Watt
Finish
Antique Pewter
Collection
Tully
Shape
No
Number of Lamps
2.0000
Socket Type
Medium
Brand Name
Kichler
Dimensions
15 Inch Width x 6.5 Inch Height
Base Backplate
5 Inch x 5 Inch
Degree of Protection
No
Item Name
Bath Fixture
Construction
Steel
Voltage Rating
120 Volt
Lamp Wattage
100 Watt

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.