Color Temperature | No |
Light Color | No |
---|---|---|---|
Start Type | No |
Standards | UL Safety Rated for Dry Locations |
Shade Type | Clear Seeded Diffuser |
Lamp Type/Designation | A19 Incandescent |
UNSPSC | 39111522 |
Lamp Included | No |
Fixture Wattage | 60 Watt |
Collection | Braelyn |
Chain/Stem Length | 36 Inch |
Base Backplate | 5 Inch Dia |
Voltage Rating | 120 Volt |
GTIN | 00783927379700 |
RoHS Flag | No |
UPC | 78392737970 |
Manufacturer Name | Kichler |
Manufacturer Part Number | 43060OZ |
Energy Star Flag | No |
Country Of Origin | China |
Item Name | Mini Pendant Light Fixture |
Finish | Old Bronze |
Dimmable | No |
Dimensions | 3.75 Inch Width x 8.5 Inch Height |
Degree of Protection | No |
Lamp Wattage | 60 Watt |
Construction | Steel |
Number of Lamps | 1.0000 |
Shape | No |
Socket Type | Medium |
Brand Name | Kichler |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.