Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 42634CH 1-Light Wall Sconce 60-Watt 120-Volt Chrome Parker Point

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 42634CH 1-Light Wall Sconce 60-Watt 120-Volt Chrome Parker Point

SKU: 119518
Kichler Parker Point Collection 1-Light wall sconce in chrome finish, features high-strength steel construction. Optical crystal accents glass diffuser with organza fabric shade to create soft light to the surrounding. This sconce uses one 60-Watt incandescent lamp. Candelabra socket lamp has voltage rating of 120-Volts. It measures 6.75-Inch x 15.5-Inch. This sconce comes with 8.5-inches of extension away from the roof. It firmly attaches to ceiling via backplate measuring 5-Inch x 6.5-Inch. Sconce is UL listed.
  • Power rating of 60-Watts
  • Measures 6.75-Inch x 15.5-Inch
  • Comes in chrome-plated finish

Overview

Kichler Parker Point Collection 1-Light wall sconce in chrome finish, features high-strength steel construction. Optical crystal accents glass diffuser with organza fabric shade to create soft light to the surrounding. This sconce uses one 60-Watt incandescent lamp. Candelabra socket lamp has voltage rating of 120-Volts. It measures 6.75-Inch x 15.5-Inch. This sconce comes with 8.5-inches of extension away from the roof. It firmly attaches to ceiling via backplate measuring 5-Inch x 6.5-Inch. Sconce is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Temperature
No
Light Color
No
Start Type
No
Shade Size
6.75 Inch x 5.12 Inch
Shade Type
Optical Crystal Accents Glass and Organza Fabric Shade
Standards
UL Listed, US Patent Pending
Lamp Type/Designation
(1) 60 Watt Type B Incandescent
Lamp Included
No
Fixture Wattage
60 Watt
Collection
Parker Point
Base Backplate
5 Inch x 6.5 Inch
GTIN
00783927333795
UPC
78392733379
Manufacturer Name
Kichler
Manufacturer Part Number
42634CH
UNSPSC
39111521
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
Voltage Rating
120 Volt
Socket Type
Candelabra
Finish
Chrome Plated
Lamp Wattage
60 Watt
Dimmable
No
Dimensions
6.75 Inch Width x 15.5 Inch Height
Item Name
Wall Sconce
Degree of Protection
No
Number of Lamps
1.0000
Brand Name
Kichler
Construction
Steel
Shape
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.