Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 42122NI 3-Light Inverted Pendant Fixture 150-Watt 120-Volt 24-Inch Brushed Nickel Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 42122NI 3-Light Inverted Pendant Fixture 150-Watt 120-Volt 24-Inch Brushed Nickel Signature

SKU: 121490
Kichler Signature Collection 3-Light inverted pendant in brushed nickel finish, features high-strength steel construction. Satin etched tempered glass diffuser with white micro fiber shade creates soft light to the surrounding. This pendant uses three 150-Watt A-19 incandescent or hybrid 32 - 50-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measures 24-Inch x 12.25-Inch x 44-Inch. This semi-flush mountable pendant is hung to the roof using 36-Inch chain/stem. It firmly attaches to ceiling via backplate of size 4.75-Inch Dia. This pendant comes with 74-Inch lead wire for hassle-free installation. Pendant is UL listed.
  • Aids to create two distinct lighting option with one fixture
  • Lead wire length of 74-inches
  • Comes in brushed nickel finish

Overview

Kichler Signature Collection 3-Light inverted pendant in brushed nickel finish, features high-strength steel construction. Satin etched tempered glass diffuser with white micro fiber shade creates soft light to the surrounding. This pendant uses three 150-Watt A-19 incandescent or hybrid 32 - 50-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measures 24-Inch x 12.25-Inch x 44-Inch. This semi-flush mountable pendant is hung to the roof using 36-Inch chain/stem. It firmly attaches to ceiling via backplate of size 4.75-Inch Dia. This pendant comes with 74-Inch lead wire for hassle-free installation. Pendant is UL listed.

Specifications

Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Satin Etched Tempered Glass and White Micro Fiber Shade
Shade Size
5.5 Inch x 24 Inch
Lamp Type/Designation
(3) 150 Watt A19 Incandescent, Hybrid 32 - 50 Watt CFL
Standards
UL Listed, US Patent Pending
Lamp Included
No
Fixture Wattage
450 Watt
Collection
Signature
Chain/Stem Length
36 Inch
Base Backplate
4.75 Inch Dia
Voltage Rating
120 Volt
GTIN
00783927323833
UPC
78392732383
Manufacturer Name
Kichler
Manufacturer Part Number
42122NI
UNSPSC
39111522
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
Type
Inverted
Shape
No
Finish
Brushed Nickel
Item Name
Pendant Fixture
Dimmable
No
Dimensions
24 Inch Width x 12.25 Inch Height
Degree of Protection
No
Lamp Wattage
150 Watt
Construction
Steel
Mounting
Semi-Flush
Brand Name
Kichler
Socket Type
Medium
Number of Lamps
3.0000

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.