Kichler 3797NI 3-Light Semi-Flush Fixture 100-Watt 120-Volt Brushed Nickel Eileen

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 3797NI 3-Light Semi-Flush Fixture 100-Watt 120-Volt Brushed Nickel Eileen

SKU: 92228
Kichler Eileen Collection Semi-flush fixture in brushed nickel finish, has steel construction for added strength and durability. It features a satin etched white shade and medium socket that can accommodate three 100-Watt A19 incandescent lamps. The contemporary fixture measuring 17.25-Inch x 14.5-Inch, has a power rating of 300-Watts and voltage rating of 120-Volts. It is suitable for use in dry locations. The semi-flush fixture is cUL certified.
  • Features brushed nickel finish
  • Semi-flush mountable
  • Made from steel for strength and durability
  • Has a medium socket

Overview

Kichler Eileen Collection Semi-flush fixture in brushed nickel finish, has steel construction for added strength and durability. It features a satin etched white shade and medium socket that can accommodate three 100-Watt A19 incandescent lamps. The contemporary fixture measuring 17.25-Inch x 14.5-Inch, has a power rating of 300-Watts and voltage rating of 120-Volts. It is suitable for use in dry locations. The semi-flush fixture is cUL certified.

Specifications

Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
(3) 100 Watt A19 Incandescent
Lamp Included
No
Fixture Wattage
300 Watt
Chain/Stem Length
36 Inch Chain
Base Backplate
5 Inch Dia
Voltage Rating
120 Volt
Style
Contemporary
Socket Type
Medium
Shape
No
Shade Type
Satin
UPC
78392719544
Manufacturer Part Number
3797NI
Number of Lamps
3.0000
Manufacturer Name
Kichler
RoHS Flag
No
UNSPSC
39111522
GTIN
00783927195447
Standards
cUL Certified
Finish
Brushed
Item Name
Semi-Flush Fixture
Brand Name
Kichler
Country Of Origin
China
Energy Star Flag
No
Collection
Eileen
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
17.25 Inch Width x 14.5 Inch Height
Degree of Protection
No
Construction
Steel

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.