Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 3627NI 3-Light Ceiling Fixture 100-Watt 120-Volt Brushed Nickel Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 3627NI 3-Light Ceiling Fixture 100-Watt 120-Volt Brushed Nickel Signature

SKU: 119066
Kichler Signature Collection 3-Light ceiling light in brushed nickel finish, features high-strength steel construction. White etched glass shade brings elegance to home. This light uses three 100-Watt A-19 incandescent or hybrid 9 - 13-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measures 15.5-Inch x 7.75-Inch. This semi-flush mountable light firmly attaches to ceiling via backplate of size 5.7-Inch Dia. Light is UL listed.
  • Power rating of 100-Watts
  • Measures 15.5-Inch x 7.75-Inch
  • Comes in brushed nickel finish

Overview

Kichler Signature Collection 3-Light ceiling light in brushed nickel finish, features high-strength steel construction. White etched glass shade brings elegance to home. This light uses three 100-Watt A-19 incandescent or hybrid 9 - 13-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measures 15.5-Inch x 7.75-Inch. This semi-flush mountable light firmly attaches to ceiling via backplate of size 5.7-Inch Dia. Light is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Etched White Glass Bowl
Lamp Type/Designation
(3) 100 Watt A19 Incandescent, Hybrid 9 - 13 Watt CFL
Standards
UL Listed
Lamp Included
No
Fixture Wattage
300 Watt
Collection
Signature
Base Backplate
5.7 Inch Dia
Voltage Rating
120 Volt
GTIN
00783927260718
UPC
78392726071
Manufacturer Name
Kichler
Manufacturer Part Number
3627NI
UNSPSC
39111521
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
Shape
No
Finish
Brushed Nickel
Item Name
Ceiling Fixture
Dimmable
No
Dimensions
15.5 Inch Width x 7.75 Inch Height
Degree of Protection
No
Lamp Wattage
100 Watt
Construction
Steel
Mounting
Semi-Flush
Brand Name
Kichler
Socket Type
Medium
Number of Lamps
3.0000

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.