Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 3623NI 3-Light Ceiling Fixture 60-Watt 120-Volt Brushed Nickel Dover

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 3623NI 3-Light Ceiling Fixture 60-Watt 120-Volt Brushed Nickel Dover

SKU: 101827
Kichler Dover Collection 3-Light ceiling light in brushed nickel finish, features high-strength steel construction. Etched seeded glass shade brings elegance to home. This light uses three 60-Watt A-19 incandescent or hybrid 13 - 15-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measures 15.25-Inch x 14-Inch. This semi-flush mountable light firmly attaches to ceiling via backplate of size 5-Inch Dia. Light is UL listed.
  • Power rating of 60-Watts
  • Measures 15.25-Inch x 14-Inch
  • Comes in brushed nickel finish

Overview

Kichler Dover Collection 3-Light ceiling light in brushed nickel finish, features high-strength steel construction. Etched seeded glass shade brings elegance to home. This light uses three 60-Watt A-19 incandescent or hybrid 13 - 15-Watt CFL lamps. Medium socket lamp has voltage rating of 120-Volts. It measures 15.25-Inch x 14-Inch. This semi-flush mountable light firmly attaches to ceiling via backplate of size 5-Inch Dia. Light is UL listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Voltage Rating
120 Volt
Base Backplate
5 Inch Dia
Collection
Dover
Fixture Wattage
180 Watt
Lamp Type/Designation
(3) 60 Watt A19 Incandescent, Hybrid 13 - 15 Watt CFL
Shape
No
Shade Type
Etched Seeded Glass
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111521
GTIN
00783927161749
Socket Type
Medium
Brand Name
Kichler
Construction
Steel
Degree of Protection
No
UPC
78392716174
Dimensions
15.25 Inch Width x 14 Inch Height
Dimmable
No
Finish
Brushed Nickel
Number of Lamps
3.0000
Mounting
Semi-Flush
Manufacturer Name
Kichler
Manufacturer Part Number
3623NI
Lamp Wattage
60 Watt
Item Name
Ceiling Fixture
Standards
UL Listed

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.