Tour  

Kichler 360003NI Dual Threaded Ceiling Fan Downrod 1-Inch x 36-Inch Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 360003NI Dual Threaded Ceiling Fan Downrod 1-Inch x 36-Inch Brushed Nickel

SKU: 67464
Kichler Dual threaded ceiling fan downrod features steel construction and brushed nickel finish to offer neat appeal and durability. It has a dimension of 1-Inch Dia x 36-Inch and is suitable for 12-ft ceilings.
  • For 12-ft ceilings
  • Made of steel
  • Dimension of 1-Inch Dia x 36-Inch

Overview

Kichler Dual threaded ceiling fan downrod features steel construction and brushed nickel finish to offer neat appeal and durability. It has a dimension of 1-Inch Dia x 36-Inch and is suitable for 12-ft ceilings.

Specifications

Item Name
Ceiling Fan Downrod
GTIN
00783927268936
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
40101610
Finish
Brushed Nickel
Type
Dual Threaded
Size
1 Inch Dia x 36 Inch Length
Material
Steel
Brand Name
Kichler
Manufacturer Part Number
360003NI
UPC
78392726893
Manufacturer Name
Kichler
Blade Finish
No
Blade Material
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.