Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 3584NI 1-Light Mini Pendant Fixture 700-Watt 120-Volt Brushed Nickel Wedgeport

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 3584NI 1-Light Mini Pendant Fixture 700-Watt 120-Volt Brushed Nickel Wedgeport

SKU: 120034
Kichler Wedgeport Collection Mini pendant fixture in brushed nickel finish, features steel construction. Satin etched glass shade brings elegance to your interior. Fixture accommodates one 700-Watt A-19 hybrid incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 6.5-Inch x 50-Inch. Fixture with 36-Inch chain/stem, has 67-Inch lead wire for hassle-free installation. It has 5.25-Inch Dia base backplate. Mini pendant fixture is dry rated.
  • Measures 6.5-Inch x 50-Inch
  • Features steel construction
  • Comes in brushed nickel finish

Overview

Kichler Wedgeport Collection Mini pendant fixture in brushed nickel finish, features steel construction. Satin etched glass shade brings elegance to your interior. Fixture accommodates one 700-Watt A-19 hybrid incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 6.5-Inch x 50-Inch. Fixture with 36-Inch chain/stem, has 67-Inch lead wire for hassle-free installation. It has 5.25-Inch Dia base backplate. Mini pendant fixture is dry rated.

Specifications

Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Satin Etched Glass
Lamp Type/Designation
(1) 700 Watt A19 Hybrid 18 - 25 Watt Incandescent
Standards
Dry Rated
Lamp Included
No
Fixture Wattage
700 Watt
Collection
Wedgeport
Chain/Stem Length
36 Inch
Base Backplate
5.25 Inch Dia
Voltage Rating
120 Volt
GTIN
00783927259514
UPC
78392725951
Manufacturer Name
Kichler
Manufacturer Part Number
3584NI
UNSPSC
39111522
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
Shape
No
Finish
Brushed Nickel
Item Name
Mini Pendant Fixture
Dimmable
No
Dimensions
6.5 Inch Width x 7 Inch Height
Degree of Protection
No
Lamp Wattage
700 Watt
Construction
Steel
Brand Name
Kichler
Socket Type
Medium
Number of Lamps
1.0000

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.