Kichler 339022BSS Indoor Ceiling Fan 52-Inch 5 Blade Brushed Stainless Steel Stratmoor

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 339022BSS Indoor Ceiling Fan 52-Inch 5 Blade Brushed Stainless Steel Stratmoor

SKU: 151515
Kichler Stratmoor Ceiling fan has pull chain for speed control. The induction 3-speed AC motor has a maximum RPM of 160 and air flow of 4830 CFM. The flush-mount ceiling fan has a current rating of 0.49-Amp, voltage rating of 120-Volts AC and power rating of 59-Watts at 60-Hz. It comes with five blades that have medium oak/dark oak finish. The blade has a blade pitch of 14-Degrees and blade sweep of 52-inches. The ceiling fan in brushed stainless steel finish, furnishes your home with inviting comfort and eye-catching detail. It comes with 12-Inch lead wire. It is suitable for dry locations. The ceiling fan is CSA UL listed.
  • Has 12-Inch long lead wire
  • Works with five blades having 42-Inch blade sweep
  • Incorporates a AC induction motor with 3-speed control
  • Suitable for use in dry locations

Overview

Kichler Stratmoor Ceiling fan has pull chain for speed control. The induction 3-speed AC motor has a maximum RPM of 160 and air flow of 4830 CFM. The flush-mount ceiling fan has a current rating of 0.49-Amp, voltage rating of 120-Volts AC and power rating of 59-Watts at 60-Hz. It comes with five blades that have medium oak/dark oak finish. The blade has a blade pitch of 14-Degrees and blade sweep of 52-inches. The ceiling fan in brushed stainless steel finish, furnishes your home with inviting comfort and eye-catching detail. It comes with 12-Inch lead wire. It is suitable for dry locations. The ceiling fan is CSA UL listed.

Specifications

Brand Name
Kichler
Blade Span
52
Blade Pitch
14 Degree
UNSPSC
40101609
Energy Star Flag
No
Blade Material
Wood
Control System
Pull Chain Control
Blade Finish
Medium
Amperage Rating
0.2 Amp Low/0.35 Amp Medium/0.49 Amp High
Dimensions
52 Inch Width x 8.25 Inch Height
Power Rating
10 Watt Low, 28 Watt Medium, 59 Watt High
Standards
cUL Certified
RoHS Flag
No
Voltage Rating
120 Volt AC
Type
Indoor
Sub Brand
Stratmoor
Fan Speeds
63 RPM Low/110 RPM Medium/160 RPM High
Mounting
Flush
Item Name
Ceiling Fan
Frequency Rating
60 Hz
Flow Rate
1779 CFM Low/3323 CFM Medium/4830 CFM High
GTIN
00783927328050
Finish
Brushed
Country Of Origin
China
Number of Blades
5.0000
Motor Type
153 mm x 15 mm AC
Manufacturer Name
Kichler
UPC
78392732805
Manufacturer Part Number
339022BSS

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.