Kichler 338150MUL Large Light Kit 3-Lamp 23-Watt Multiple

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 338150MUL Large Light Kit 3-Lamp 23-Watt Multiple

SKU: 321242
Kichler Large light kit in multiple finish, has steel construction for added strength and durability. It includes pull chain. This light kit has a satin etched glass shade, E26 medium socket and three 23-Watt CFL lamps. The bowl shaped light kit measuring 12.5-Inch x 5.5-Inch, has a fixture rating of 69-Watts. It is suitable for use in dry locations. The large light kit meets UL, CSA and ETL standards.
  • Features a satin etched glass shade
  • Features multiple finish
  • Made from steel for strength and durability

Overview

Kichler Large light kit in multiple finish, has steel construction for added strength and durability. It includes pull chain. This light kit has a satin etched glass shade, E26 medium socket and three 23-Watt CFL lamps. The bowl shaped light kit measuring 12.5-Inch x 5.5-Inch, has a fixture rating of 69-Watts. It is suitable for use in dry locations. The large light kit meets UL, CSA and ETL standards.

Specifications

Construction
Steel
UPC
78392742758
Manufacturer Name
Kichler
Item Name
Large Light Kit
Finish
Multiple
Brand Name
Kichler
Degree of Protection
No
Manufacturer Part Number
338150MUL
Dimensions
12.5 Inch Width x 5.5 Inch Height
Includes
Pull Chain
Standards
UL Listed, CSA Certified, ETL Listed, Dry Safety Rated
GTIN
00783927427586
UNSPSC
39111911
RoHS Flag
No
Country Of Origin
China
Lamp Wattage
23 Watt
Energy Star Flag
No
Number of Lamps
3.0000
Shade Type
Satin Etched Glass
Lamp Type/Designation
(3) 23 Watt CFL
Lamp Included
Yes
Dimmable
No
Fixture Wattage
69 Watt
Socket Type
E26 Medium
Shape
Bowl

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.