Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 337012WH 120-Volt 1.25-Amp 4-Speed Fan Control Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 337012WH 120-Volt 1.25-Amp 4-Speed Fan Control Switch White

SKU: 42536
Kichler 4-Speed fan control switch in white color, has slide actuator for controlling a mechanism manually. It has voltage rating of 120-Volts and current rating of 1.25-Amps. Fan control switch is ideal for use with most ceiling fan.
  • Slide actuator aids for controlling a mechanism manually
  • Perfect for use with most ceiling fan
  • Includes faceplate

Overview

Kichler 4-Speed fan control switch in white color, has slide actuator for controlling a mechanism manually. It has voltage rating of 120-Volts and current rating of 1.25-Amps. Fan control switch is ideal for use with most ceiling fan.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Input Voltage
No
Terminal Type
No
Color
White
Energy Star Flag
No
Voltage Rating
120 Volt
Type
4-Speed
Country Of Origin
China
UNSPSC
39122214
Load Type
Ceiling Fan
GTIN
00783927282529
RoHS Flag
No
Phase
No
UPC
78392728252
Manufacturer Name
Kichler
Manufacturer Part Number
337012WH
Amperage Rating
1.25 Amp
Actuator
Slide
Item Name
Fan Control Switch
Finish
No
Brand Name
Kichler
Action
No
Degree of Protection
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.