Tour  

Kichler 2999NI Extension Stem Painted Brushed Nickel For TARA™ Chandelier

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 2999NI Extension Stem Painted Brushed Nickel For TARA™ Chandelier

SKU: 127208
Kichler Extension stem in painted brushed nickel finish, is suitable for TARA™ chandelier. It measures 12-Inch x 0.5-Inch.
  • Perfect for TARA™ chandelier
  • Measures 12-Inch x 0.5-Inch
  • Dry safety rated

Overview

Kichler Extension stem in painted brushed nickel finish, is suitable for TARA™ chandelier. It measures 12-Inch x 0.5-Inch.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
GTIN
00783927015745
UNSPSC
39111831
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Color/Finish
Painted Brushed Nickel
Socket Type
No
Manufacturer Part Number
2999NI
Manufacturer Name
Kichler
UPC
78392701574
For Use With
TARA™ Chandelier
Item Name
Extension Stem
Dimensions
12 Inch Length x 0.5 Inch Width
Brand Name
Kichler

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.