Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 2943OZ 12-Light Linear Chandelier 60-Watt 120-Volt Olde Bronze Circolo

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 2943OZ 12-Light Linear Chandelier 60-Watt 120-Volt Olde Bronze Circolo

SKU: 115147
Kichler Circolo Collection Linear chandelier uses 12 60-Watt T10 incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This linear chandelier has olde bronze finish and steel construction. Clear cylinder with umber etched center shade brings elegance to the home. This linear chandelier has 82-Inch lead wire for hassle-free installation. Linear chandelier is UL dry location listed.
  • Steel construction for longer endurance
  • Comes in olde bronze finish
  • Make use of 12 60-Watt T10 incandescent lamps

Overview

Kichler Circolo Collection Linear chandelier uses 12 60-Watt T10 incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This linear chandelier has olde bronze finish and steel construction. Clear cylinder with umber etched center shade brings elegance to the home. This linear chandelier has 82-Inch lead wire for hassle-free installation. Linear chandelier is UL dry location listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Start Type
No
Light Color
No
Bulb Base Group
No
Bulb Base
No
Color Temperature
No
Shade Type
Clear Cylinder with Umber Etched Center
Collection
Circolo
Shape
No
RoHS Flag
No
Construction
Steel
Country Of Origin
China
Degree of Protection
No
Dimensions
36.25 Inch Length x 14.25 Inch Width x 39.25 Inch Height
Manufacturer Name
Kichler
Socket Type
Medium
sku
115147
Voltage Rating
120 Volt
UPC
78392722451
UNSPSC
39111506
Brand Name
Kichler
Standards
UL Listed
Dimmable
No
Energy Star Flag
No
Finish
Old Bronze
Fixture Wattage
720 Watt
Number of Lamps
12.0000
GTIN
00783927224512
Manufacturer Part Number
2943OZ
Item Name
Linear Chandelier
Lamp Wattage
60 Watt
Lamp Type/Designation
(12) 60 Watt T10 Incandescent
Lamp Included
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.