Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 2346OZ 9-Light Chandelier 60-Watt 120-Volt Olde Bronze Circolo

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 2346OZ 9-Light Chandelier 60-Watt 120-Volt Olde Bronze Circolo

SKU: 131958
Kichler Circolo Collection Chandelier uses nine 60-Watt T10 incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This chandelier has olde bronze finish and steel construction. Clear cylinder with umber etched center shade brings elegance to the home. This chandelier has 36-Inch long chain/stem and 79-Inch lead wire for hassle-free installation. Chandelier is UL dry location listed.
  • Measures 36-Inch x 35.5-Inch x 110-Inch
  • Comes in olde bronze finish
  • Make use of nine 60-Watt T10 incandescent lamps

Overview

Kichler Circolo Collection Chandelier uses nine 60-Watt T10 incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This chandelier has olde bronze finish and steel construction. Clear cylinder with umber etched center shade brings elegance to the home. This chandelier has 36-Inch long chain/stem and 79-Inch lead wire for hassle-free installation. Chandelier is UL dry location listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Light Color
No
Start Type
No
Bulb Base
No
Color Temperature
No
Brand Name
Kichler
Shade Type
Clear Cylinder with Umber Etched Center
GTIN
00783927223843
Lamp Type/Designation
(9) 60 Watt T10 Incandescent
Lamp Included
No
Fixture Wattage
540 Watt
Collection
Circolo
Chain/Stem Length
36 Inch
Standards
UL Listed
RoHS Flag
No
UNSPSC
39111506
UPC
78392722384
Manufacturer Name
Kichler
Manufacturer Part Number
2346OZ
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
Construction
Steel
Degree of Protection
No
Dimensions
36 Inch Width x 35.5 Inch Height
Dimmable
No
Finish
Old Bronze
Item Name
Chandelier
Lamp Wattage
60 Watt
Socket Type
Medium
Mounting
Ceiling
Shape
No
Number of Lamps
9.0000

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.