Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 17022 T5 Eclectic Style Xenon Lamp Wedge Base 12-Volt 5-Watt Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 17022 T5 Eclectic Style Xenon Lamp Wedge Base 12-Volt 5-Watt Clear

SKU: 98426
Kichler Xenon, eclectic style lamp provides bright white light for all your working needs. It has a voltage rating of 12-Volts and power rating of 5-Watts. Lamp is UL listed and CSA certified.
  • Incandescent light source
  • 918X Lamp
  • T5 bulb

Overview

Kichler Xenon, eclectic style lamp provides bright white light for all your working needs. It has a voltage rating of 12-Volts and power rating of 5-Watts. Lamp is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Ceiling Type
No
Degree of Protection
No
Socket Type
No
Lamp Included
No
Shape
No
Shade Type
No
Component Type
No
Trim Type
No
RoHS Flag
No
sku
98426
Country Of Origin
Japan
Energy Star Flag
No
GTIN
00783927288231
UNSPSC
39101625
Type
Eclectic Style
Standards
UL Listed, CSA Certified
Bulb Overall Shape
Tubular
Voltage Rating
12 Volt
Wattage
5
Bulb Shape
T5
Bulb Base Group
Wedge
Start Type
No
UPC
78392728823
Manufacturer Name
Kichler
Manufacturer Part Number
17022
Maximum Overall Length
1.06
Material
Glass
Item Name
Xenon Lamp
Finish
Clear
Dimmable
No
Bulb Base
Wedge
Brand Name
Kichler
Color Temperature
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.