Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 16036BBR27 5-Light Landscape In-Ground Light 13.9-Watt 12-Volt AC/DC Bronze Brass

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 16036BBR27 5-Light Landscape In-Ground Light 13.9-Watt 12-Volt AC/DC Bronze Brass

SKU: 400240
Kichler 10-degree Spot landscape in-ground light uses five 80 CRI 2700K 37 LPW 13.9-Watt integrated LED lamps for offering 520-Lumens of light output. This 69.5-Watt light features cast brass construction and bronzed brass finish. It has voltage rating of 12-Volt AC/DC. It measures 6.5-Inch x 6.5-Inch x 11-Inch. This light has average life of 40000 hours. Light is ETLW/cETLus listed.
  • 5 Integrated high output Cree® LEDs, tightly binned for color uniformity and constant current driver
  • 24-Inch of usable #18 - 2, SPT-1W leads
  • Three beam spread options bring light where you want it
  • A range of Kelvin color temperature choices from warm white 2700K to pure white 3000K
  • Radiax™ optics deliver high lumens per watt in the industry
  • Corrosion-resistant brass construction
  • Includes auger stake with anti-heaving feature
  • Drive- and walk-over rated

Overview

Kichler 10-degree Spot landscape in-ground light uses five 80 CRI 2700K 37 LPW 13.9-Watt integrated LED lamps for offering 520-Lumens of light output. This 69.5-Watt light features cast brass construction and bronzed brass finish. It has voltage rating of 12-Volt AC/DC. It measures 6.5-Inch x 6.5-Inch x 11-Inch. This light has average life of 40000 hours. Light is ETLW/cETLus listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
5.0000
Lumens
520 Lumens
Item Name
Landscape In-Ground Light
Finish
Bronze Brass
Dimmable
No
Lamp Wattage
13.9 Watt
Voltage Rating
12 Volt AC/DC
Energy Star Flag
No
UNSPSC
39111600
Standards
ETLW Wet Safety Rated, cETLus Certified, FCC Compliant
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
Integrated LED
Lamp Included
Yes
Fixture Wattage
69.5 Watt
Dimensions
6.5 Inch Length x 6.5 Inch Width x 11 Inch Height
CRI
80.0000
sku
400240
UPC
78392739676
Manufacturer Name
Kichler
Construction
Cast Brass
Manufacturer Part Number
16036BBR27
Feature8
Drive- and walk-over rated
Average Life
40000 Hour
Color Temperature
2700K
Brand Name
Kichler
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.