Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 16012AZT30 8-Light Landscape Accent Spotlight 21-Watt 120-Volt AC/DC Textured Architectural Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 16012AZT30 8-Light Landscape Accent Spotlight 21-Watt 120-Volt AC/DC Textured Architectural Bronze

SKU: 401975
Kichler 10-degree Spot landscape accent uses eight 80 CRI 3000K 47 LPW 21-Watt integrated LED lamps for offering 993-Lumens of light output. This 168-Watt accent features cast aluminum construction and textured architectural bronze finish. It has voltage rating of 120-Volt AC/DC. It measures 6.5-Inch x 4.5-Inch x 5.5-Inch. This accent has average life of 40000 hours. It comes with built-in adjustable cowl to offer better glare control. Accent is ETLW/cETLus listed.
  • 8 Integrated high output Cree® LEDs, tightly binned for color uniformity and constant current driver
  • 24-Inch of usable #18 - 2, SPT-1W leads
  • Radiax™ optics deliver high lumens per watt in the industry
  • Tight LED binning insures color uniformity

Overview

Kichler 10-degree Spot landscape accent uses eight 80 CRI 3000K 47 LPW 21-Watt integrated LED lamps for offering 993-Lumens of light output. This 168-Watt accent features cast aluminum construction and textured architectural bronze finish. It has voltage rating of 120-Volt AC/DC. It measures 6.5-Inch x 4.5-Inch x 5.5-Inch. This accent has average life of 40000 hours. It comes with built-in adjustable cowl to offer better glare control. Accent is ETLW/cETLus listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
8.0000
Lumens
993 Lumens
Item Name
Landscape Accent Spotlight
Finish
Textured Architectural Bronze
Dimmable
No
Lamp Wattage
21 Watt
Voltage Rating
120 Volt AC/DC
Energy Star Flag
No
UNSPSC
39111600
Standards
ETLW Wet Safety Rated, cETLus Certified
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
Integrated LED
Lamp Included
Yes
Fixture Wattage
168 Watt
Dimensions
6.5 Inch Length x 4.5 Inch Width x 5.5 Inch Height
CRI
80.0000
sku
401975
UPC
78392738804
Manufacturer Name
Kichler
Construction
Cast Aluminum
Manufacturer Part Number
16012AZT30
Average Life
40000 Hour
Color Temperature
3000K
Brand Name
Kichler
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.