Kichler 15PRD600SS Low Voltage Dual Professional 2-In-1 Electronic Transformer 120-Volt Primary 12-Volt Secondary 600-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15PRD600SS Low Voltage Dual Professional 2-In-1 Electronic Transformer 120-Volt Primary 12-Volt Secondary 600-Watt

SKU: 140053
Kichler Low voltage dual professional 2-in-1 electronic transformer has a primary voltage rating of 120-Volts and secondary voltage rating of 12-Volts. It has a power rating of 600-Watts for efficient performance. This electronic transformer has stainless steel finish and construction for corrosion resistance and durability. The transformer has 36-Inch lead wire for connection. This transformer measuring 6-Inch x 6.62-Inch x 22.63-Inch, includes mounting plate for ease of mounting. The professional electronic transformer meets UL and CSA standards.
  • Comes with mounting plate for quick and easy mounting
  • Made from stainless steel for durability
  • Has stainless steel finish for corrosion resistance

Overview

Kichler Low voltage dual professional 2-in-1 electronic transformer has a primary voltage rating of 120-Volts and secondary voltage rating of 12-Volts. It has a power rating of 600-Watts for efficient performance. This electronic transformer has stainless steel finish and construction for corrosion resistance and durability. The transformer has 36-Inch lead wire for connection. This transformer measuring 6-Inch x 6.62-Inch x 22.63-Inch, includes mounting plate for ease of mounting. The professional electronic transformer meets UL and CSA standards.

Specifications

Type
Low Voltage, Dual Professional
Standards
UL Listed, CSA Certified
GTIN
00783927146883
UNSPSC
39101904
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Secondary Voltage
12 Volt
Primary Voltage
120 Volt
Brand Name
Kichler
UPC
78392714688
Manufacturer Name
Kichler
Manufacturer Part Number
15PRD600SS
Color/Finish
Stainless Steel
Connection Type
36 Inch Lead Wire
Power Rating
600 Watt
Phase
No
Material
Stainless Steel
Item Name
2-In-1 Electronic Transformer
Environmental Conditions
Outdoor
Dimensions
6 Inch Length x 6.62 Inch Width x 22.63 Inch Height

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.