Switching Action | No |
Type | Professional Series |
---|---|---|---|
Standards | UL Listed, CSA Certified |
GTIN | 00783927027175 |
UNSPSC | 39101904 |
RoHS Flag | No |
Country Of Origin | China |
Energy Star Flag | No |
Secondary Voltage | 12 Volt |
Primary Voltage | 120 Volt |
Brand Name | Kichler |
UPC | 78392702717 |
Manufacturer Name | Kichler |
Manufacturer Part Number | 15PR300SS |
Connection Type | 72 Inch Wire Lead |
Power Rating | 300 Watt |
Phase | No |
Material | Stainless Steel |
Item Name | Transformer |
Dimensions | 19 Inch Length x 5.75 Inch Width x 5.5 Inch Height |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.