Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15E120BK Economy Series Transformer 120-Volt Primary 12-Volt Secondary 120-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15E120BK Economy Series Transformer 120-Volt Primary 12-Volt Secondary 120-Watt

SKU: 39208
Kichler Economy Series Transformer has primary voltage rating of 120-Volts and secondary voltage rating of 12-Volts. Transformer has power rating of 120-Watts. Transformer in black color, features plastic enclosure. It has 36-Inch lead wire connection. It measures 6.75-Inch x 4-Inch x 3.75-Inch. Transformer is UL listed and CSA certified.
  • Wet location rated
  • Power rating of 120-Watts
  • Measures 6.75-Inch x 4-Inch x 3.75-Inch

Overview

Kichler Economy Series Transformer has primary voltage rating of 120-Volts and secondary voltage rating of 12-Volts. Transformer has power rating of 120-Watts. Transformer in black color, features plastic enclosure. It has 36-Inch lead wire connection. It measures 6.75-Inch x 4-Inch x 3.75-Inch. Transformer is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Switching Action
No
Country Of Origin
China
Standards
UL Listed, CSA Certified
GTIN
00783927278485
UNSPSC
39101904
RoHS Flag
No
Energy Star Flag
No
Manufacturer Part Number
15E120BK
Manufacturer Name
Kichler
UPC
78392727848
Power Rating
120 Watt
Primary Voltage
120 Volt
Secondary Voltage
12 Volt
Brand Name
Kichler
Color/Finish
Black
Phase
No
Type
Economy Series
Material
Plastic
Item Name
Transformer
Connection Type
72 Inch Wire Lead
Dimensions
6.75 Inch Length x 4 Inch Width x 3.75 Inch Height

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.