Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15871BBR27 3-Light Landscape Path/Spread Light 3.8-Watt 12-Volt AC/DC Bronze Brass Hammered Roof Hammered Roof

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15871BBR27 3-Light Landscape Path/Spread Light 3.8-Watt 12-Volt AC/DC Bronze Brass Hammered Roof Hammered Roof

SKU: 265363
Kichler Hammered Roof Collection Landscape path/spread light uses three 80 CRI 2700K 48 LPW 3.8-Watt integrated LED lamps for offering 168-Lumens of light output. This 11.4-Watt light features cast brass construction and bronzed brass finish. It has voltage rating of 12-Volt AC/DC. It measures 8-Inch x 22-Inch. This light has average life of 40000 hours. Light is ETLW/cETLus listed.
  • 3 Integrated high output Nichia® LED, tightly binned for color uniformity and constant current driver
  • 9 - 15-Volt AC/DC with no loss in output due to constant current technology
  • 30-Inch of usable #18-2, SPT-1-W leads

Overview

Kichler Hammered Roof Collection Landscape path/spread light uses three 80 CRI 2700K 48 LPW 3.8-Watt integrated LED lamps for offering 168-Lumens of light output. This 11.4-Watt light features cast brass construction and bronzed brass finish. It has voltage rating of 12-Volt AC/DC. It measures 8-Inch x 22-Inch. This light has average life of 40000 hours. Light is ETLW/cETLus listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
3.0000
Lumens
168 Lumens
Item Name
Landscape Path/Spread Light
Finish
Bronze Brass
Dimmable
No
Lamp Wattage
3.8 Watt
Voltage Rating
12 Volt AC/DC
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927430005
Standards
ETLW Wet Safety Rated, cETLus Certified
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
Integrated LED
Lamp Included
Yes
Fixture Wattage
11.4 Watt
Collection
Hammered Roof
Dimensions
8 Inch Width x 22 Inch Height
CRI
80.0000
UPC
78392743000
Manufacturer Name
Kichler
Construction
Cast Brass
Manufacturer Part Number
15871BBR27
Average Life
40000 Hour
Color Temperature
2700K
Brand Name
Kichler
List UOM Qty
1
Order UOM
ea

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.